Shop All Axes, Hatchets, & Splitting Wedges
Intertool
14-inch Chopping Axe, 1.5 lbs
Mfr # HT08-0291
Zoro # G111248961
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR)
- Overall Length 14.1 in
- Head Material Carbon Steel
- Includes Hatchet, Blade Cover
- Handle Type Chopping Hatchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0291
- Zoro # G111248961
- UPC # 850039064074
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 14.1 in |
Details
Handle Material | Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR) |
Head Material | Carbon Steel |
Includes | Hatchet, Blade Cover |
Handle Type | Chopping Hatchet |
Color | Red |
Head Coating | PTFE |
Description
- •[Lightweight Companion]: Designed to be easily carried and effectively chop wood. Ideal for camping, hiking, kindling, branch and stick cutting, splitting small rounds, and other outdoor tasks. Weather-resistant and impact-resistant for all season usage
- •[Sharpened PTFE Carbon Steel]: Blade is built from heavy duty steel and sharp out of the box. The steel is coated in Teflon (PTFE non-slip material) to reduce friction and allow the blade to cut more cleanly and resist corrosion, rust, and wear. Includes durable protective blade cover that features a handle for safe transportation, a locking latch to hold the axe in place
- •[Shock Eliminating Handle]: Lightweight, 3-component fiberglass handle absorbs heavy impacts to minimize shock to the hand and user fatigue. Enhanced grip is wider for more control and non-slip rubber is placed on vital areas to ensure a confident grip when striking. Strong polyamide reinforces the handle against bending or fracturing under heavy-duty stress. Hang hole for easy storing
- •[Max Chopping Power]: Blade geometry has a larger wedge angle than classic axes making it more ideal for one-strike splits and deeper cuts. Head-to-handle weight balance is optimal for maximum strike force allowing the tool to do the work with less effort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1" METRIC HEX Impact Bit Set 8pc (48-32-4617)
- DRILL AMERICA m16x1.25 Carbon Steel Hex Die (DWTSMH16X1.25)
- MILWAUKEE TOOL 5 pc. SAWZALL Demolition Reciprocating Saw Blade Set (49-22-1105)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 28-inch Splitting Axe, 4 lbs (HT08-0297)
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- COLLINS AXE 4.5 lb Single Bit Splitting Maul 34 in. Fiberglass Handle (TJR-4.5FD-C)
- COLLINS AXE Hunters Axe 1-3/4Lb Hkry (HHU-13/4HC32718)
- Intertool Hammers and Striking Tools