Shop All Socket Sets
Intertool
1/4 in. Drive Socket and Bit Set, Metric, 46 pcs
Mfr # ET08-8046
Zoro # G011248955
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Measurement Type Metric
- Includes Ratchet, Sockets, Bits, Hex Keys, Bit Driver, Extension Bars, Sliding Bar, Flexible Extension Bar, Hex Adapter, Shockproof Case
- Material Chrome Vanadium Steel (Cr-V)
- Number of Sockets/Accs. 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8046
- Zoro # G011248955
- UPC # 850039064906
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | 2.7 in |
Width | 6.2 in |
Overall Length | 8.6 in |
Hex Key Sizes | 1.27 mm, 1.5 mm, 2 mm, 2.5 mm |
Socket Size | 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm |
Details
Color | Black |
Measurement Type | Metric |
Includes | Ratchet, Sockets, Bits, Hex Keys, Bit Driver, Extension Bars, Sliding Bar, Flexible Extension Bar, Hex Adapter, Shockproof Case |
Material | Chrome Vanadium Steel (Cr-V) |
Number of Sockets/Accs. | 13 |
Number of Pieces | 46 pcs |
Gear Mechanism | 72-Tooth |
Socket Bit Head Type | Phillips, Slotted, Torx, Hex, Pozidriv |
Description
- •[1/4” Sockets]: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm with solid & flexible extension bars, adapters, socket bit holding screwdriver, torx, phillips, flathead, Hex, & pozidriv
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished chrome resists corrosion
- •[Pro Grade]: Made from high grade materials for auto mechanics, DIYers, Professionals. Car, household, garage, repair and maintenance
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1.50mm (47825)
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle (GDN-078)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 57 pcs Mini Socket and Bit Set, 1/4 in. Socket Wrench, Portable Case (VT08-3657)
- VULCAN Socket Set 12Pc 3/8Drive Deep (TS1012MD)
- GEARWRENCH 46 Piece 1/4" and 3/8" Drive GearRatchetâ„¢ Set (EHT8946)
- HAZET 1557-TOOL SET TORX - 9 PCS (HZ1557/9)
- VIM TOOLS Torx Master Drive Socket Set, 77 Piece (VIM-TMS77)
- PERFORMANCE TOOL 9-Pc 1/2 In Dr. Sae Socket Set, W32002 (W32002)
- Intertool Sockets & Ratchets