Shop All Socket Sets
Intertool
1/4 in. Drive Ratchet Socket Set, *Add Length of Ratchet* + Pear, 12 pcs
Mfr # ET08-8012
Zoro # G011248986
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Head Style Teardrop
- Handle Material Tri-Component with TPR Rubber
- Socket Depth 2 in
- Number of Sockets/Accs. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8012
- Zoro # G011248986
- UPC # 810127470118
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | 2 in |
Drive Size | 1/4 in |
Width | 4 in |
Overall Length | 11 in |
Extension Bar Length | 3.9 in |
Socket Size | 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm |
Details
Color | Black |
Head Style | Teardrop |
Handle Material | Tri-Component with TPR Rubber |
Number of Sockets/Accs. | 10 |
Material | Chrome Vanadium Steel (Cr-V) |
Includes | Ratchet, 3.9" Extension Bar and 10 Sockets |
Finish | Two Layer Nickel Coating |
Swing Arc | 5 Degrees |
Gear Mechanism | 72-Tooth |
Description
- •[Complete Socket Set]: Includes 1/4-inch drive 72-tooth reversible quick release ratcheting wrench, 3.9-inch extension bar, and 10 metric sockets (4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm)
- •[Premium Quality Material]: Made of chrome vanadium steel with a double-layer nickel coating for durability and corrosion resistance
- •[Professional Tool]: Equipped with a 72-tooth ratchet allowing for a 5 degree arc swing for maneuverability in restricted areas
- •[Ergonomic Design]: Ratchet wrench features an angled head and 3-component rubberized grip for improved comfort and control. Includes a shockproof case with inner foam diagram indicating all component sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111020)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208429)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- KEN-TOOL Dbl-Duty Flip Socket Set, 6 Pc. (KEN30111)
- BETA Set of 50 1/2" Sockets and Accessories with Foam Tray (024500128)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Torx 35 Pieces T8 to T60, E4 to E14 , Chrome (19763)
- Intertool Sockets & Ratchets