Shop All Hand Ratchets
Intertool
1/4 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating
Mfr # ET08-8001
Zoro # G911248949
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Style Teardrop
- Overall Length 5.9 in
- Finish Two Layer Nickel Coating
- Number of Geared Teeth 72-Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # ET08-8001
- Zoro # G911248949
- UPC # 810127470071
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 5.9 in |
Details
Head Style | Teardrop |
Finish | Two Layer Nickel Coating |
Number of Geared Teeth | 72-Tooth |
Color | Black |
Min. Arc Swing | 5 Degrees |
Includes | Ratchet |
Handle Material | Tri-Component with TPR Rubber |
Material | Chrome Vanadium Steel (Cr-V) |
Description
- •[High-Performance Mechanism]: Our ratchet wrench is constructed from high strength chrome vanadium steel (Cr-V) and double-layer nickel coated to deliver long lasting performance for even the toughest jobs
- •[Efficient Performance]: Features a 72-tooth gear mechanism for a tight 5-degree swing arc, making it indispensable for work in narrow spaces and accelerating the wrenching process
- •[Quick-Release Function]: Our ratchet handle includes a quick-release drive tang that locks securely onto sockets for hassle-free operation, preventing accidental drops and enabling one-handed socket changes
- •[Comfortable & Secure Grip]: Designed with an ergonomic, soft, non-slip handle for extra clearance, reducing hand fatigue and slippage, offering comfort even during long work periods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- IRWIN Reciprocatng Saw Blade, 418R, Bi-Metal, 4"L (LEX22759)
- PROTO 1/2 in Drive Hex Socket Bit SAE 11 mm Tip, 2 3/4 in L (J5441R-11M)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208405)
- INTERTOOL 1/2 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8003)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9041)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99104)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (S-52LAB)
- CAPRI TOOLS Fine 90-Tooth Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece (CP90S-SET)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- PROTO Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16" (J5450)
- Intertool Hand Ratchets