Shop All Socket Sets
Intertool
1/4 in., 3/8 in., 1/2 in. Drive Socket Set, Metric, 156 pcs
Mfr # ET08-8156
Zoro # G011248894
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Ratchets, Sockets, Bit Driver, Bits, Socket Bits, Extension Bars, Sliding Bars, Combination Wrenches, Hex Keys, Shockproof Case
- Color Black
- Width 13.1 in
- Measurement Type Metric
- Material Chrome Vanadium Steel (Cr-V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8156
- Zoro # G011248894
- UPC # 850039064999
- Country of Origin China
- Category Socket Sets
Dimensions
Width | 13.1 in |
Overall Length | 16.5 in |
Socket Depth | 3.1 in |
Ratchet Wrench Sizes | 8 in x 10 in, 12 in x 13 in, 17 in x 19 in |
1/4" Deep Socket Size | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
1/4" Socket Size | 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
3/8" Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Combination Wrench Sizes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
1/2" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
3/8" Socket Size | 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Hex Key Sizes | 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
1/2" Deep Socket Size | 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Details
Includes | Ratchets, Sockets, Bit Driver, Bits, Socket Bits, Extension Bars, Sliding Bars, Combination Wrenches, Hex Keys, Shockproof Case |
Color | Black |
Measurement Type | Metric |
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 156 pcs |
Gear Mechanism | 72-Tooth |
Description
- •[1/4” Sockets]: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm + Deep Sockets 4, 5, 6, 7, 8, 9 mm + E Sockets E4, E5, E6, E7, E8
- •[3/8” Sockets]: 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm + Deep Sockets 10, 11, 12, 13, 14, 15 mm + E Sockets E10, E11, E12, E14, E16, E18
- •[1/2” Sockets]: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm + Deep Sockets 10, 12, 13, 14, 17, 19 mm + E Sockets E20, E22, E24
- •[Wrenches]: Ratcheting Box Wrenches 8x10, 12x13, 17x19 mm + Combination Wrenches 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished and nickel coated chrome resists corrosion
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- DRILL AMERICA #15 Solid Carbide Drill Bit (DMOD15)
- GREENLEE 5 Piece Hydraulic Punch Driver Set, 10 ga. (7237BB)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH25S-RED 0.25 in. SAE PEG Socket Holder; Red (MTS-PSH25S-RED)
- COUGAR PRO Set 1/4" Dr 46 Pc Set 6 Pt Std and Dp Co (A29)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80562)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- ASTRO PNEUMATIC SKT SET 7 PC 1/2" DR -CHROME PROTECT PL (AO7870)
- Intertool Sockets & Ratchets