Shop All Socket Sets
Intertool
1/4 in., 3/8 in., 1/2 in. Drive Socket Set, Metric, 126 pcs
Mfr # ET08-8126
Zoro # G311248914
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Ratchets, Sockets, Bit Driver, Bits, Socket Bits, Extension Bars, Combination Wrenches, Hex Keys, Shockproof Case
- Material Chrome Vanadium Steel (Cr-V)
- Measurement Type Metric
- Overall Length 16.5 in
- Width 13.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8126
- Zoro # G311248914
- UPC # 850039064982
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | 16.5 in |
Width | 13.1 in |
Socket Depth | 3.1 in |
1/4" Socket Size | 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
1/2" Socket Size | 20 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
Hex Key Sizes | 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
3/8" E-Type Socket Size | E8, E10, E11, E12, E14, E16, E18, E20 |
3/8" Deep Socket Size | 13 mm, 14 mm, 15 mm, 17 mm |
3/8" Socket Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Combination Wrench Sizes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 18 mm, 19 mm |
Details
Includes | Ratchets, Sockets, Bit Driver, Bits, Socket Bits, Extension Bars, Combination Wrenches, Hex Keys, Shockproof Case |
Material | Chrome Vanadium Steel (Cr-V) |
Measurement Type | Metric |
Color | Black |
Number of Pieces | 126 pcs |
Bit Head Types | Phillips, Slotted, Torx, Security Torx, Hex, Pozidriv |
Gear Mechanism | 72-Tooth |
Description
- •[1/4” Sockets]: 4, 4.5, 5, 5.5, 6, 6.5, 7, 8, 9, 10, 11, 12, 13 mm + Deep Sockets 8, 9, 10, 12 mm
- •[3/8” Sockets]: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm + Deep Sockets 13, 14, 15, 17 mm + E Sockets E8, E10, E11, E12, E14, E16, E18, E20
- •[1/2” Sockets]: 20, 21, 22, 24, 27, 30, 32 mm + Spark Plug Sockets 16, 21 mm
- •[Combination Wrenches]: 8, 9, 10, 11, 12, 13, 14, 17, 18, 19 mm
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished and nickel coated chrome resists corrosion
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- RIDGID Wrench, E24 Ridgid End Hd (31080)
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (416)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN44)
- URREA 3/8" Drive Metric, 21 pcs (5200M)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- Intertool Sockets & Ratchets