Shop All Socket Sets
Intertool
1/4 in., 3/8 in., 1/2 in. Drive, Mechanics Tool Set, Sae, Metric, 233 pcs
Mfr # ET08-8233
Zoro # G311249003
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Ratchets, Sockets, Bit Driver, Bits, Socket Bits, Extension Bars, Sliding Bars, Combination Wrenches, Hex Keys, Screwdrivers, Water Pump Plier, Plier, Shockproof Case
- Material Chrome Vanadium Steel (Cr-V)
- Socket Depth 3.5 in
- Width 15.5 in
- Measurement Type Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8233
- Zoro # G311249003
- UPC # 810127470026
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | 3.5 in |
Width | 15.5 in |
Overall Length | 21.2 in |
3/8" Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
1/4" Deep Socket Size | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
1/2" Socket Size | 10 mm, 13 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Combination Wrench Sizes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm |
1/4" Socket Size | 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 3/8 in, 11/32 in, 5/16 in, 9/32 in, 1/4 in, 5/32 in, 3/16 in |
3/8" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
1/2" Deep Socket Size | 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm |
Screwdriver Sizes | SL6 x 100 mm, PH2 x 100 mm |
Details
Includes | Ratchets, Sockets, Bit Driver, Bits, Socket Bits, Extension Bars, Sliding Bars, Combination Wrenches, Hex Keys, Screwdrivers, Water Pump Plier, Plier, Shockproof Case |
Material | Chrome Vanadium Steel (Cr-V) |
Measurement Type | Metric, SAE |
Number of Pieces | 233 pcs |
Color | Black |
Gear Mechanism | 72-Tooth |
Description
- •[All-inclusive Set]: Versatile collection of tools with various sockets in 1/4in, 3/8in, and 1/2in drive. all organized neatly in a durable, solid case. DIY, professional, beginner, gift
- •[1/2-inch Drive]: 15 metric sockets (10-32mm), 8-inch sockets (7/16”-7/8”), 6 deep sockets (15-22mm), spark plug sockets, extension bars, 72-tooth ratchet, universal joint, E-Sockets (E16-E24), bits holder
- •[3/8-inch Drive]: 10 metric sockets (10-19mm), 6 deep sockets (10-15mm), extension bars, 72-tooth ratchet, spark plug sockets, E-Sockets (E10-E14), universal joint, bits adapter
- •[1/4-inch Drive]: 15 metric sockets (3.5-14mm), 7-inch sockets, 7 deep sockets (4-10mm), extension bars, 72-tooth ratchet, E-Sockets (E4-E8), universal joint, spinner handle, sliding bar, impact adaptors, bits holder, magnetic adaptors
- •[Hex Keys & Pliers]: 9 hex keys (1.5-10mm), water pump pliers, combination pliers
- •[Additional Adaptors]: Multiple adaptors including 3-way, bits adapter, impact adaptors, magnetic adaptors, 30mm adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (441338)
- CRESCENT 6" Adjustable Wrench - Bagged (AC26BK)
- DORIAN Knurling Tool, Fixed, 3 5/8 In OAL (FKT-50-D)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SR 0.5 in. Lock-a-Socket SAE Drive - Red (MTS-LAS12SR)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- BETA Socket End Wrench Set, 6 pt., Steel (952/S7)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80704)
- WERA Ratchet Pad Set, PK2 (05003697001)
- Intertool Socket Sets