Shop All Socket Sets
Intertool
1/4 in., 1/2 in. Drive Socket Set, Super Lock, Metric, 110 pcs
Mfr # ET08-8110
Zoro # G511248981
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.9 in
- Material Chrome Vanadium Steel (Cr-V)
- Measurement Type Metric
- Includes Ratchets, Sockets, Bits, Socket Bits, Bit Driver, Hex Keys, Extension Bars, Sliding Bars, Adapters, Shockproof Case
- Width 11.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8110
- Zoro # G511248981
- UPC # 850039064968
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | 14.9 in |
Width | 11.4 in |
Socket Depth | 3.1 in |
1/2" E-Type Socket Size | E10, E11, E12, E14, E16, E18, E20, E24 |
1/4" Deep Socket Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
1/2" Deep Socket Size | 14 mm, 15 mm, 17 mm, 19 mm, 22 mm |
1/2" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
1/4" E-Type Socket Sizes | E4, E5, E6, E7, E8 |
1/4" Socket Size | 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Details
Material | Chrome Vanadium Steel (Cr-V) |
Measurement Type | Metric |
Includes | Ratchets, Sockets, Bits, Socket Bits, Bit Driver, Hex Keys, Extension Bars, Sliding Bars, Adapters, Shockproof Case |
Color | Black |
Number of Pieces | 110 pcs |
Gear Mechanism | 72-Tooth |
Bit Head Types | Phillips, Slotted, Torx, Hex, Pozidriv |
Description
- •[1/4” Sockets]: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm + Deep Sockets 6, 7, 8, 9, 10, 11, 12, 13 mm + E Sockets E4, E5, E6, E7, E8
- •[1/2” Sockets]: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm + Deep Sockets 14, 15, 17, 19, 22 mm + E Sockets E10, E11, E12, E14, E16, E18, E20, E24
- •[Super Lock]: Enhanced grip for both compromised and good condition bolts. Wavy internal profile ensures reduced slippage, ideal for maximum torque applications and dealing with rusty, worn-out, or damaged hardware
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished chrome resists corrosion
- •[Pro Grade]: Made from high grade materials for auto mechanics, DIYers, Professionals. Car, household, garage, repair and maintenance
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- DRILL AMERICA #10-32x6" HSS Pulley Tap (DWTET6X10-32)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- DEWALT 1/4", 3/8" Drive SAE/Metric, 34 pcs (DWMT73804)
- PROTO 1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish (J54210A)
- PROTECTIONPRO 1.25 x 0.25, 0.37 & 0.5 in. Metric, SAE 6 Socket & Tool Set - 120 Piece (PR2513731)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN45)
- COUGAR PRO Set 1/4" Dr 13 Pc Set 6 Pt Std Cougar Pr (A21)
- Intertool Sockets & Ratchets