Shop All Socket Sets
Intertool
1/4 in., 1/2 in. Drive Socket Set, Metric, 94 pcs
Mfr # ET08-8094
Zoro # G611249017
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 94 pcs
- Color Black
- Overall Length 14.9 in
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8094
- Zoro # G611249017
- UPC # 850039064944
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | 14.9 in |
Width | 11.4 in |
Socket Depth | 3.1 in |
1/2" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm, 30 mm, 32 mm |
1/4" Socket Size | 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Hex Key Sizes | 1.5 mm, 2 mm, 2.5 mm |
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 94 pcs |
Color | Black |
Measurement Type | Metric |
Includes | Ratchets, Sockets, Bits, Socket Bits, Hex Keys, Extension Bars, Sliding Bars, Adapters, Shockproof Case |
Gear Mechanism | 72-Tooth |
Bit Head Types | Phillips, Slotted, Torx, Hex, Pozidriv |
Description
- •[1/4” Sockets]: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- •[1/2” Sockets]: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished chrome resists corrosion
- •[Pro Grade]: Made from high grade materials for auto mechanics, DIYers, Professionals. Car, household, garage, repair and maintenance
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Mounting Base, Series 604 (604106)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- WESTWARD Alloy Steel Plug Tap, 3/4-16 UNF (CCT1060-66)
- OSG Square End Carbide End Mills (VGM6-0067)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- TENG TOOLS TT1435 - 35 Piece 1/4" Drive Metric Socket Set (TT1435)
- BETA 3/8" Drive Metric, 17 pcs (009100130)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4819)
- BOSCH 1/2" Drive Deep Well Socket Set, 9 pcs (27286)
- Intertool Socket Sets