Shop All Socket Sets
Intertool
1/4 in., 1/2 in. Drive Socket Set, Metric, 73 pcs
Mfr # ET08-8073
Zoro # G211249011
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.4 in
- Material Chrome Vanadium Steel (Cr-V)
- Socket Depth 3.1 in
- Number of Pieces 73 pcs
- Includes Ratchets, Sockets, Bits, Hex Keys, Extension Bars, Sliding Bar, Adapters, Shockproof Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8073
- Zoro # G211249011
- UPC # 850039064920
- Country of Origin China
- Category Socket Sets
Dimensions
Width | 11.4 in |
Socket Depth | 3.1 in |
Overall Length | 14.9 in |
1/4" Socket Size | 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm |
1/2" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 27 mm |
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 73 pcs |
Includes | Ratchets, Sockets, Bits, Hex Keys, Extension Bars, Sliding Bar, Adapters, Shockproof Case |
Measurement Type | Metric |
Color | Black |
Bit Head Types | Phillips, Slotted, Torx, Pozidriv, Hex, Triple Square |
Gear Mechanism | 72-Tooth |
Description
- •[1/4” Sockets]: 4, 5, 5.5, 6, 7, 8, 10, 11, 12, 13 mm with extension bar, adapters, socket bit holding screwdriver, torx, phillips, flathead, hex, & triple square
- •[1/2” Sockets]: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm with extension bars and adapters
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished chrome resists corrosion
- •[Pro Grade]: Made from high grade materials for auto mechanics, DIYers, Professionals. Car, household, garage, repair and maintenance
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14401M/10)
- STAHLWILLE TOOLS Bit screwdriver SizeT 15 TORX Size3, 3 mm hex C 6, 3 L.26 mm (08160015)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 250 SBA)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- PROTO 3/8" Drive Socket Combination Set SAE 58 Pieces 1/4 in to 1 in , Full Polish (J52142)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- Intertool Socket Sets