Shop All Socket Sets
Intertool
1/4 in., 1/2 in. Drive Socket Set, Metric, 111 pcs
Mfr # ET08-8111
Zoro # G911248932
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 111 pcs
- Socket Depth 3.3 in
- Measurement Type Metric
- Material Chrome Vanadium Steel (Cr-V), Chrome Molybdenum (Cr-Mo)
- Overall Length 14.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8111
- Zoro # G911248932
- UPC # 850039064975
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | 3.3 in |
Overall Length | 14.9 in |
Width | 11.4 in |
Hex Key Sizes | 1.27 mm, 1.5 mm, 2 mm, 2.5 mm |
1/2" Deep Socket Size | 14 mm, 15 mm |
1/4" E-Type Socket Sizes | E4, E5, E6, E7, E8 |
1/2" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
1/4" Deep Socket Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
1/2" E-Type Socket Size | E10, E11, E12, E14, E16, E18, E20, E24 |
1/4" Socket Size | 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Details
Number of Pieces | 111 pcs |
Measurement Type | Metric |
Material | Chrome Vanadium Steel (Cr-V), Chrome Molybdenum (Cr-Mo) |
Includes | Ratchets, Sockets, Impact Sockets, Bit Driver, Bits, Socket Bits, Extension Bars, Sliding Bars, Hex Keys, Adapters, Shockproof Case |
Color | Black |
Bit Head Types | Phillips, Slotted, Torx, Hex, Pozidriv |
Gear Mechanism | 72-Tooth |
Description
- •[1/4” Sockets]: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm + Deep Sockets 6, 7, 8, 9, 10, 11, 12, 13 mm + E Sockets E4, E5, E6, E7, E8
- •[1/2” Sockets]: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm + Deep Sockets 14, 15 mm + E Sockets E10, E11, E12, E14, E16, E18, E20, E24
- •[1/2” Impact Sockets]: 17, 19, 21 mm (Cr-Mo) for enduring high torque, heat, and pressure of impact wrenches
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished chrome resists corrosion
- •[Pro Grade]: Made from high grade materials for auto mechanics, DIYers, Professionals. Car, household, garage, repair and maintenance
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3-1/2" Stainless Steel Knock-Out Punch (1587)
- STAR ASIA 3/8 Dr. Swivel-Head Ratchet (11076)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- CTA MANUFACTURING 5-Pc Spark Plug Socket Set (CTA5061)
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set (80563)
- PROTO 1/2" Drive Socket Set SAE 26 Pieces 3/8 in to 1 1/4 in , Full Polish (J54124A)
- TENG TOOLS TT1215AF - 15 Piece 1/2" Drive SAE Socket Set (TT1215AF)
- KO-KEN Socket set 6, 12 Point 29 pieces 3/8 Sq. Drive (3277)
- Intertool Sockets & Ratchets