Shop All Socket Sets
Intertool
1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs
Mfr # ET08-8056
Zoro # G111248893
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.9 in
- Number of Pieces 56 pcs
- Material Chrome Vanadium Steel (Cr-V)
- Socket Depth 3.1 in
- Includes Ratchet, Sockets, Bits, Screwdrivers, Combination Wrenches, Hex Keys, Water Pump Plier, Combination Plier, Adjustable Wrench Hammer, Shockproof Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8056
- Zoro # G111248893
- UPC # 850039064913
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | 14.9 in |
Socket Depth | 3.1 in |
Width | 11.4 in |
Hex Key Sizes | 1.5 mm, 2 mm, 3 mm, 4 mm |
Combination Wrench Sizes | 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
1/2" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 15 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm |
Combination Plier Size | 7 in |
Water Pump Plier Size | 10 in |
1/4" Socket Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Screwdriver Sizes | PH1, PH2, SL5, SL6, PZ2 |
Details
Number of Pieces | 56 pcs |
Material | Chrome Vanadium Steel (Cr-V) |
Includes | Ratchet, Sockets, Bits, Screwdrivers, Combination Wrenches, Hex Keys, Water Pump Plier, Combination Plier, Adjustable Wrench Hammer, Shockproof Case |
Measurement Type | Metric |
Color | Black |
Hammer Head Weight | 14 oz |
Gear Mechanism | 72-Tooth |
Description
- •[Comprehensive Set]: Features a wide assortment of mechanics tools in Metric measurements, with 1/4” and 1/2” drives. This 56-piece tool kit can handle a variety of jobs around the garage
- •[Versatile Components]: Includes 72-Tooth Quick Release Ratchets and different types of sockets (standard, spark plug), extension bars, adaptor, bits holder, ergonomic screwdrivers, wire cutters, and more
- •[Professional Quality]: Made from durable chrome vanadium steel, ensuring strength and longevity. Ergonomically designed, the ratchet handles feature a non-slip grip that enhances comfort and ensures a secure hold for precision work. These tools are resistant to corrosion, making them ideal for use in any working environment
- •[Convenient Storage]: Comes with a robust, heavy-duty storage case, ensuring that your tools remain organized and protected when not in use or while transporting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- PFERD 12" Half Round File - Smooth Cut (11031)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (6333027)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- GREY PNEUMATIC SKT SET #5 SPLINE 10 PIECE TRUCK WHEEL I (GP9260)
- BETA 3/8" Drive Metric, 17 pcs (009100130)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set for Hi-Lok bolts 40A/40AD/16/2 18-pcs. (96016304)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- KO-KEN Socket set 6 Point 7 pieces 1/4 Sq. Drive (2274A)
- Intertool Socket Sets