Shop All Socket Sets
Intertool
1/4 in., 1/2 in. Drive Full Mechanics Tool Set, 100 pcs
Mfr # ET08-8100
Zoro # G611248973
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Ratchets, Sockets, Bits, Combination Wrenches, Hex Keys, Screwdrivers, Wire Terminals, Voltage Tester, Plier, Water Pump Plier, Wire Cutter, Hammer, Shockproof Case
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 100 pcs
- Width 13.1 in
- Overall Length 16.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8100
- Zoro # G611248973
- UPC # 850039064951
- Country of Origin China
- Category Socket Sets
Dimensions
Width | 13.1 in |
Overall Length | 16.9 in |
Socket Depth | 3.1 in |
Combination Wrench Sizes | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
1/2" Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
1/4" Deep Socket Size | 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Water Pump Plier Size | 10 in |
1/4" Socket Size | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Screwdriver Sizes | PH1, PH2, SL5, SL6, PZ2 |
Combination Plier Size | 7 in |
Details
Includes | Ratchets, Sockets, Bits, Combination Wrenches, Hex Keys, Screwdrivers, Wire Terminals, Voltage Tester, Plier, Water Pump Plier, Wire Cutter, Hammer, Shockproof Case |
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 100 pcs |
Color | Black |
Measurement Type | Metric |
Bit Head Types | Phillips, Slotted, Torx, Hex |
Gear Mechanism | 72-Tooth |
Hammer Head Weight | 10.5 oz |
Description
- •[Comprehensive Set]: Features a wide assortment of mechanics tools in Metric measurements, with 1/4” and 1/2” drives. This 100-piece tool kit can handle a variety of jobs around the garage
- •[Versatile]: Includes 72-Tooth Quick Release Ratchets and different types of sockets (standard, deep, spark plug), extension bars, adaptor, bits holder, ergonomic screwdrivers, wire cutters, and more
- •[Professional Quality]: Made from durable chrome vanadium steel, ensuring strength and longevity. Ergonomically designed, the ratchet handles feature a non-slip grip that enhances comfort and ensures a secure hold for precision work. These tools are resistant to corrosion, making them ideal for use in any working environment
- •[Convenient Storage]: Comes with a robust, heavy-duty storage case, ensuring that your tools remain organized and protected when not in use or while transporting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038R)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- WELLER Crescent Assorted in. X 1/2 in. drive Metric 6 Point Deep Impact Socket Set 8 pc (CIMS3N)
- KT PRO TOOLS 1/4" Drive SAE, Metric, 44 pcs (A2505CR)
- KO-KEN Socket set TORX E10N-E20N Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-N)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3300MZ/8)
- GEARWRENCH 7 Pc 14 Drive 6 Point Flex SAE Socket Set (KDT80310D)
- Intertool Sockets & Ratchets