Shop All Screwdriver Sets
Intertool
12 pcs Screwdriver Set, Precision, Stubby, Wall Mount Rack
Mfr # VT08-3442
Zoro # G511248943
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Includes Screwdrivers, Precision Screwdrivers, Stubby Screwdrivers, Wall Mount Rack
- Driver Type Phillips, Slotted
- Nut Driver Handle Color Black
- Shank Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # VT08-3442
- Zoro # G511248943
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 12 |
Includes | Screwdrivers, Precision Screwdrivers, Stubby Screwdrivers, Wall Mount Rack |
Driver Type | Phillips, Slotted |
Nut Driver Handle Color | Black |
Shank Material | S2 Steel |
Description
- •[Multi Purpose Set]: Universal set ideal for the home, workbench, shop, garage, office, or job site to accomplish installation, maintenance, and repair projects for general appliances, office equipment, electronics, furniture, furnishings, computers, automotive parts, Bicycles, and construction. Includes a wall mounted storage rack for organization and convenient carrying
- •[Premium Materials]: High strength S2 steel shanks ensure maximum strength and heavy duty reliability. Handles are designed tough where it matters most, and comfortable where it meets the hands
- •[Precision Cut Magnetic Tips]: Forged from high quality S2 Carbon steel for greater strength and machine-cut for precise edges. 4 standard Phillips, 4 standard Flat Head, 2 precision Phillips and 2 precision Flat Head blade tips are magnetized for easy control and handling of loose screws and fasteners
- •[Ergonomic Cushion Grip Handles]: Designed with contoured textured rubber handles for a comfortable and secure grip. 3 torque zones provide multiple levels of leverage for any task. Handles and shanks display markings for head type and size identification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- DRILL AMERICA 1/2"-12x2" OD HSS Round Adjustable Die Special (DWTSR2-1212)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (200164)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- JONARD TOOLS Screwdriver Set, Slotted/Phillips, 8 pcs (SDK-8)
- Intertool Screwdriver Sets