Shop All Hand Ratchets
Intertool
1/2 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating
Mfr # ET08-8003
Zoro # G711248996
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Style Teardrop
- Overall Length 9.8 in
- Finish Two Layer Nickel Coating
- Number of Geared Teeth 72-Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # ET08-8003
- Zoro # G711248996
- UPC # 810127470095
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 9.8 in |
Details
Head Style | Teardrop |
Finish | Two Layer Nickel Coating |
Number of Geared Teeth | 72-Tooth |
Color | Black |
Handle Material | Tri-Component with TPR Rubber |
Min. Arc Swing | 5 Degrees |
Material | Chrome Vanadium Steel (Cr-V) |
Includes | Ratchet |
Description
- •[High-Performance Mechanism]: Our ratchet wrench is constructed from high strength chrome vanadium steel (Cr-V) and double-layer nickel coated to deliver long lasting performance for even the toughest jobs
- •[Efficient Performance]: Features a 72-tooth gear mechanism for a tight 5-degree swing arc, making it indispensable for work in narrow spaces and accelerating the wrenching process
- •[Quick-Release Function]: Our ratchet handle includes a quick-release drive tang that locks securely onto sockets for hassle-free operation, preventing accidental drops and enabling one-handed socket changes
- •[Comfortable & Secure Grip]: Designed with an ergonomic, soft, non-slip handle for extra clearance, reducing hand fatigue and slippage, offering comfort even during long work periods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- INTERTOOL 1/4 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8001)
- POWERBUILT 1/2" Drive Spin Disk Ratchet (642505)
- SATA Teardrop 72-Tooth 1/4in, 3/8in, and 1/2i (ST14901U)
- WILLIAMS 1/2" Drive Hand Ratchet, Industrial Black (SB-52EHLA)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Comfort Grip Long Ratchet (SRH12112)
- GEARWRENCH 38 Dr 90 Tooth Flex Teardrop Ratchet (KDT81215T)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- Intertool Sockets & Ratchets