Shop All Slide Hammers
Intertool
11 lbs. Sledge Hammer, 33 in. Fiberglass Handle
Mfr # HT08-0245
Zoro # G011248924
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sledge
- Hammer Length 33 in
- Includes Hammer
- Handle Material Fiberglass/Rubber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0245
- Zoro # G011248924
- Country of Origin China
- Category Slide Hammers
Dimensions
Hammer Length | 33 in |
Details
Type | Sledge |
Includes | Hammer |
Handle Material | Fiberglass/Rubber |
Material | Steel |
Head Coating | PTFE |
Color | Red |
Description
- •[Heavy-Duty Sledgehammer]: The INTERTOOL Sledgehammer is perfect for intense tasks, designed for construction, land management, and yard work
- •[10 lbs Forged Steel Head]: The head is constructed of high strength forged steel, ensuring durability and reliability for any job
- •[33” Fiberglass Handle]: The long handle offers extended reach and extra leverage, while being shock absorbing for user comfort
- •[Ergonomic, No-Slip Grip]: The handle features an ergonomic design for a comfortable hold and a no-slip grip to ensure secure handling during use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- SUNEX SKT 1"DR 36MM DEEP IMPACT (SU536MD)
- WALTER Machine reamers F1352HUN-1.14 (F1352HUN-1.14)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- INTERTOOL 7 lbs. Sledge Hammer, 33 in. Fiberglass Handle (HT08-0243)
- BOSCH 5 Lb. Slide Hammer (34331)
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips (211303)
- SG TOOL AID PULLER DENT HAMMER SLIDE (81400)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 1-7/16" (213524)
- INGERSOLL-RAND Hammer Quick Change (9510)
- PROTO Slide Hammer, 5 Lb, 5/8 Hole Dia. (J4055H)
- Intertool Slide Hammers