Shop All Packing Tapes
This Product is Discontinued
Intertape
WTR ACTVTD TAPE, CONMD NAT, 3InX600Ft, PK10 (Discontinued)
Mfr # K57040
Zoro # G1572999
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer, Designated as S3911
- Tape Width 3"
- Tape Length 600"
- Tape Color Natural
- Performance Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # K57040
- Zoro # G1572999
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 600" |
Length | 600 ft. |
Width | 3 |
Outside Length | 600 |
Outside Width | 3 |
Details
Item | Conmd Nat 3X600,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer, Designated as S3911 |
Tape Color | Natural |
Performance Temp. | 110 Degrees F |
Tensile Strength | MD Tensile: 45 lb./in.; CD Tensile: 23 lb./in. |
Thickness | 5.5 mil |
Shape | Continuous Roll |
Features | Medium Duty Paper Tape; Water-Activated Adhesive; Recommended for Inner Carton Sealing or For Lightweight Cartons |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Color | NATURAL |
Type | Water Activated Tape |
Adhesive | Chemically Grafted Starch Based Copolymer, Designated as S3911 |
Application | Recommended for inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Tape Paper Weight | 3.58 lbs. |
Description
Conmd Nat 3X600,Pk1, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.