Shop All Filament Tapes
Intertape
White Bopp Utility Filament Tape, 199 1
Mfr # 199
Zoro # G2829724
product price: $1.65
/ea
Sold in multiples of 72 for $118.80
$118.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1.0 mil 25 Biaxial Oriented PP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4"
- Tape Width 0.47"
- Tape Length 54.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 199
- Zoro # G2829724
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 54.8" |
Width | 0 |
Details
Item | Filament Tape |
Tape Backing Material | 1.0 mil 25 Biaxial Oriented PP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 4" |
Tape Color | White |
Material | 1.0 mil 25 Biaxial Oriented PP Film |
Tape Elongation | 3.5 |
Adhesive | Synthetic Rubber/Resin |
Color | WHITE |
Thickness | 4 |
Tensile Strength | 110 |
Tape Tensile Strength | 110 lb/in |
Description
White Bopp Utility Filament Tape,199 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- TST/IMPRESO Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 11 x 14.88, White/Green Bar, 3,100 Seets (7810010)
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle (493T54)
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE RG3 NAT 24MMX54.8M IPG-IPG 36 (RG3...54)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK36 (TC389-24MM X 55M (36PK))
- Intertape Packing Tape & Dispensers