Shop All Filament Tapes
Intertape
White Bopp Utility Filament Tape, 199 1
Mfr # 199
Zoro # G2825445
product price: $2.99
/ea
Sold in multiples of 36 for $107.64
$107.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1.0 mil 25 Biaxial Oriented PP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4"
- Tape Width 0.94"
- Tape Length 54.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 199
- Zoro # G2825445
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Details
Item | Filament Tape |
Tape Backing Material | 1.0 mil 25 Biaxial Oriented PP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 4" |
Tape Color | White |
Tape Elongation | 3.5 |
Thickness | 4 |
Adhesive | Synthetic Rubber/Resin |
Color | WHITE |
Tensile Strength | 110 |
Material | 1.0 mil 25 Biaxial Oriented PP Film |
Tape Tensile Strength | 110 lb/in |
Description
White Bopp Utility Filament Tape,199 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- RITE IN THE RAIN All-Weather Pen, Metal, Black Ink (OR97)
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 4 mil, PK72 (RG300.39G)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- 3M Filament Tape Dispenser (021200-06910)
- Intertape Filament Tapes