Shop All Packing Tapes
Intertape
Utility Hot Melt Cst 6100 1.6 Mil, 48Mmx
Mfr # 6100
Zoro # G6017698
product price: $1.65
/ea
Sold in multiples of 2592 for $4,276.80
$4,276.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.6"
- Tape Width 1.89"
- Tape Length 50"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 6100
- Zoro # G6017698
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 50" |
Tape Core Diameter | 3.8" |
Length | 3.7 |
Outside Width | 1.89 |
Overall Height (In.) | 3.8 |
Diameter | 3.8 |
Width | 2 |
Height | 3.8" |
Outside Length | 50 |
Description
Utility Hot Melt Cst 6100 1.6 Mil,48Mmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- CARDINAL BRANDS Cardinal® Sewn Vinyl 96 Card File, Black (34422)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- INTERTAPE Colored Med. Grade Acrylic Cst 321 2.1 M (321)
- INTERTAPE 170 CLR 48MMX914M IPG-IPG 6 (G2007)
- INTERTAPE 7100 Tan 72Mmx100M Ipg, Pk24 (F5105-05)
- INTERTAPE Ship Tape W/Dsp 17.5Yd (3196)
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- Intertape Packing Tapes