Shop All Packing Tapes
Intertape
Utility Hot Melt Cst 6100 1.6 Mil, 48Mmx
Mfr # 6100
Zoro # G3628862
product price: $1.65
/ea
Sold in multiples of 2592 for $4,276.80
$4,276.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.6"
- Tape Width 1.89"
- Tape Length 50"
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 6100
- Zoro # G3628862
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 50" |
Tape Core Diameter | 3.61" |
Outside Length | 50 |
Length | 3.60 |
Overall Height (In.) | 3.61 |
Height | 3.61" |
Outside Width | 1.89 |
Width | 2 |
Diameter | 3.61 |
Description
Utility Hot Melt Cst 6100 1.6 Mil,48Mmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- BOORUM & PEASE Book, Rcrd, 12.5X8, Grn (BOR6718500R)
- BSC PREFERRED 18'' Horizontal Paper Cutter (H-193)
- INTERTAPE 7151Qt Clr 72Mmx100M Ip, Pk24 (F4321)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8186G)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- INTERTAPE 510 Clr 72Mmx100M Ipg, Pk24 (N8228)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- Intertape Packing Tape & Dispensers