Shop All Packing Tapes
Intertape
Utility Hot Melt Cst 6100 1.6 Mil, 48Mmx
Mfr # 6100
Zoro # G3627742
product price: $2.95
/ea
Sold in multiples of 2160 for $6,372.00
$6,372.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.6"
- Tape Width 1.89"
- Tape Length 100"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 6100
- Zoro # G3627742
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 100" |
Tape Core Diameter | 4.3" |
Outside Length | 100 |
Diameter | 4.3 |
Length | 4.3 |
Height | 4.3" |
Width | 2 |
Outside Width | 1.89 |
Overall Height (In.) | 4.3 |
Description
Utility Hot Melt Cst 6100 1.6 Mil,48Mmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Label Dispenser Steel, 12.5" (LBLD-S-125)
- SHARPIE Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK (24415PP)
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4200G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- INTERTAPE 170 CLR 48MMX914M IPG-IPG 6 (G2007)
- Intertape Packing Tape & Dispensers