Shop All Filament Tapes
Intertape
Utility Grade Reinforced Paper 758, 24Mm
Mfr # 758
Zoro # G2760257
product price: $8.59
/ea
Sold in multiples of 252 for $2,164.68
$2,164.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.94"
- Tape Backing Material Crepe Paper
- Tape Length 54.8"
- Tape Adhesive Synthetic Rubber/Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 758
- Zoro # G2760257
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Length | 5.8 |
Diameter | 5.8 |
Tape Core Diameter | 5.8" |
Details
Tape Color | Natural |
Tape Backing Material | Crepe Paper |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 7.9" |
Material | Crepe Paper |
Tensile Strength | 120 |
Thickness | 7.9 |
Item | Filament Tape |
Color | NATURAL |
Tape Tensile Strength | 120 lb/in |
Tape Application | Medium duty bundling (plastic pipe, aluminum extrusions, carpet and vinyl flooring covering rolls), textile (beaming/leasing), packaging (Post Office and UPS acceptable), reinforcing & strapping, unitizing/palletizing, “Grading Tape� (meat packaging), dynamite tape (bundling sticks, fuses, caps, etc.). |
Tape Elongation | 5 |
Adhesive | Synthetic Rubber/Resin |
Description
Utility Grade Reinforced Paper 758,24Mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, White Color Family, Paint, 12 PK (63713)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- OMNIMED HIPPA Compliant Covered Poly Clipboard, PK5 (2051035BL)
- NEWELL BRANDS Marker, Wet-Erase, Expo, Fine Point AST, 4PK (2134341)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- INTERTAPE Rg3 Nat 12Mmx54.8M Ipg, Pk72 (RG3...52)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- Intertape Filament Tapes