Shop All Filament Tapes
Intertape
Utility Grade Filament Tape, 12Mmx54.8M
Mfr # FT70
Zoro # G2823178
product price: $1.45
/ea
Sold in multiples of 72 for $104.40
$104.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.0 mil (25μ) Biaxial Oriented PP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 3.4"
- Tape Width 0.47"
- Tape Length 54.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # FT70
- Zoro # G2823178
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 54.8" |
Width | 0 |
Length | 4.5 |
Tape Core Diameter | 4.5" |
Details
Item | Filament Tape |
Tape Backing Material | 1.0 mil (25μ) Biaxial Oriented PP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 3.4" |
Tape Color | Clear |
Thickness | 3.4 |
Tape Tensile Strength | 68 lb/in |
Tensile Strength | 68 |
Adhesive | Synthetic Rubber/Resin |
Material | 1.0 mil (25μ) Biaxial Oriented PP Film |
Tape Elongation | 3.2 |
Color | CLEAR |
Description
Utility Grade Filament Tape,12Mmx54.8M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Film 5" x 1000 ft., Cast Style, Clear (40TE23)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- ROLODEX Nestable Jumbo Wire Mesh Pencil Cup, 4 3/8 dia. x 5 2/5, Black (62557)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- UNIVERSAL BATTERY Universal 78034 Medium-Duty Filament Tape 3/4 x 60 Yards 3 Core (78034)
- Intertape Packing Tape & Dispensers