Shop All Packing Tape Dispensers
Intertape
Utility Dispenser Enser No Logo24, 3
Mfr # DISPCST
Zoro # G3631994
product price: $12.19
/ea
Sold in multiples of 24 for $292.56
$292.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Ideal for shipping, packing, sealing bags, bonding substrates or dispensing labels
- Width 2.83
- Overall Width 2.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DISPCST
- Zoro # G3631994
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Width | 2.83 |
Overall Width | 2.83" |
Details
Item | Hand And Desk Dispensers |
Color | Blue |
For Use With | Ideal for shipping, packing, sealing bags, bonding substrates or dispensing labels |
Description
Utility Dispenser Enser No Logo24,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Tub of Word Tiles Manipulative (867450)
- WESTCOTT Opener, Letter, Serrated (29380)
- ZORO SELECT Corrugated Boxes, 28" x 24" x 20", Kraft, 10/Bundle (55VJ17)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- INTERTAPE Intertape Polymer Handheld Tape Dispenser, 2 In. (1969)
- INTERTAPE Tape Dispenser, Electric (UH275TW)
- INTERTAPE Premium Dispenser Enser Ipg Logo30, 2 (DISPCST)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- INTERTAPE Premium Dispenser Enser Ipg Logo20, 3 (DISPCST)
- INTERTAPE Tape Dispenser, Electric (UH088TW)
- BSC PREFERRED Tape Logic 2'' Long Roll 1-1/2'' Core Carton Sealing Tape Dispenser (TDHDX2)
- Intertape Packing Tape & Dispensers