Shop All Double Sided Foam Tapes
Intertape
Utility Dc Pet Acrylic, White Liner, 2In
Mfr # P2970
Zoro # G3631845
Sold in multiples of 24 for $405.36
$405.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 0.5 mil (12.7µ) PET film
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 3.5"
- Tape Width 2"
- Tape Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # P2970
- Zoro # G3631845
- Country of Origin Taiwan, Province of China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60" |
Tape Core Diameter | 6" |
Diameter | 6 |
Length | 6.1 |
Outside Width | 2 |
Height | 6.0 |
Outside Length | 60 |
Overall Height (In.) | 6 |
Width | 2 |
Details
Item | Double-Coated Tape |
Tape Backing Material | 0.5 mil (12.7µ) PET film |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 3.5" |
Tape Color | Clear |
Thickness | 3.5 |
Color | CLEAR |
Adhesive | Solvent Acrylic |
Material | 0.5 mil (12.7µ) PET film |
Application | Ideal for the stationery industry. For mounting nameplates, signs, labels and emblems, sign positioning, affixing golf and tennis grips, sporting goods and leather. For many general applications such as bonding, fixing, mounting and splicing that requires the joining of two surfaces. |
Description
Utility Dc Pet Acrylic,White Liner,2In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plastic Adhesive, 1099 Series, Tan, 5 oz, Tube (1099)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- EVERCOAT Body Filler Gray 102Oz (105060)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE 591 NAT 24MMX32.9M IPG-IPG 36 (72706)
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- Intertape Double Sided Foam Tapes