Shop All Foil Tape
Intertape
Utility Aluminum Foil Tape, Liner, 1.5 M
Mfr # ALF150L
Zoro # G2826233
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45.7"
- Width 1.89"
- Tape Thickness 3.4"
- Material 1.6 mil (40μ) Aluminum Foil
- Tensile Strength 20 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 45.7" |
Width | 1.89" |
Details
Tape Thickness | 3.4" |
Material | 1.6 mil (40μ) Aluminum Foil |
Tensile Strength | 20 lb/in of width |
Tape Adhesive Material | Synthetic Rubber / Resin |
Color | Silver |
Item | Foil Tape |
Weight | 1.17 lbs. |
Standards | Test in accordance with ASTM E-84 / UL-723 |
Thickness | 3.4 |
Tape Elongation | 3 |
Adhesive | Synthetic Rubber / Resin |
Description
Utility Aluminum Foil Tape,Liner,1.5 M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Oz Natural Stainable Wood Filler Interior / Exterior Wood Filler (42851)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd., Red (510)
- MOTORCRAFT Silicone Gasket Remover, 12 oz (ZC30A)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- Intertape Foil Tape