Shop All Packing Tape Dispensers
Intertape
Ut Clmshl 3"Core No Logo324, 2
Mfr # DISPCST
Zoro # G3631014
product price: $1.15
/ea
Sold in multiples of 324 for $372.60
$372.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Utilizes a tape product for the closing and sealing of cartons, boxes, and packages
- Width 1.89
- Overall Width 1.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DISPCST
- Zoro # G3631014
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Width | 1.89 |
Overall Width | 1.89" |
Details
Item | Hand And Desk Dispensers |
Color | Red |
For Use With | Utilizes a tape product for the closing and sealing of cartons, boxes, and packages |
Description
Ut Clmshl 3 In.Core No Logo324,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- INTERTAPE Premium Dispenser Enser Ipg Logo30, 2 (DISPCST)
- INTERTAPE Tape Dispenser, Electric (UH088TW)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- INTERTAPE Intertape Polymer Handheld Tape Dispenser, 2 In. (1969)
- INTERTAPE Premium Dispenser Enser Ipg Logo20, 3 (DISPCST)
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- Intertape Packing Tape Dispensers