Shop All Masking Tapes
Intertape
Ug Nat 36Mmx50M Ug, Pk24
Mfr # UG3650
Zoro # G1570926
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.42"
- Tape Length 50"
- Material Coarse Crepe Paper
- Tensile Strength 21 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # UG3650
- Zoro # G1570926
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 50" |
Width | 1 |
Length | 4.98 |
Tape Core Diameter | 4.98" |
Diameter | 4.98 |
Details
Tape Color | Natural |
Material | Coarse Crepe Paper |
Tensile Strength | 21 lb/in |
Thickness | 6.3" |
Item | Ug Nat 36Mmx50M Ug,Pk24 |
Type | Paper Masking Tape |
Adhesive | Natural Rubber |
Color | NATURAL |
Tape Elongation | 14 |
Number of Adhesive Sides | 1 |
Tape Application | For paint masking requiring adhesion to and removal from a variety of surfaces. |
Tape Adhesive | Natural Rubber |
Description
Ug Nat 36Mmx50M Ug,Pk24, Number of Adhesive Sides 1, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- WELD MOUNT AT-850 Square Mixing Tip f/AT-8040 & AT850 - 4" - (80850)
- QUIKRETE Acrylic Fortifier Qt (861014)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PJ11)
- Intertape Masking & Painter's Tape