Shop All Filament Tapes
Intertape
Tape, TPP350B Blue 12mmX55M IP-IP, PK72
Mfr # TPP350B
Zoro # G8645811
product price: $261.99
/pk 72, $3.64/ea
Sold in multiples of 10 for $2,619.90
Free Shipping & Returns
$2,619.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 3.5 mil (89µ) MOPP
- Reinforced Tape No
- Tape Adhesive Natural Rubber
- Tape Thickness 4.6"
- Tape Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # TPP350B
- Zoro # G8645811
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 55" |
Tape Core Diameter | 3 in |
Width | 0 |
Details
Item | Filament Tape |
Tape Backing Material | 3.5 mil (89µ) MOPP |
Reinforced Tape | No |
Tape Adhesive | Natural Rubber |
Tape Thickness | 4.6" |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Min. Tape Performance Temp. | Not Rated |
Series | TPP350 |
Tape Tensile Strength | 137 lb/in |
Tape Elongation | 26 |
Max. Tape Performance Temp. | 200 Degrees F |
Thickness | 4.6 |
Color | BLUE |
Tape Adhesive Strength | 65 oz/in |
Adhesive | Natural Rubber |
Tensile Strength | 137 |
Material | 3.5 mil (89µ) MOPP |
Description
Filament Tape, Series TPP350, Tape Thickness 4.60 mil, Tape Tensile Strength 150 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 65 oz/in, Tape Color Blue, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97030)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- SCOTCH Filament Tape, Roll, Clear, 330 m L (898)
- Intertape Packing Tape & Dispensers