Shop All Filament Tapes
Intertape
Tape, TPP200B Blue 12mmX55M IP-IP, PK72
Mfr # TPP200B
Zoro # G8645592
product price: $199.99
/pk 72, $2.78/ea
Sold in multiples of 10 for $1,999.90
Free Shipping & Returns
$1,999.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 2 mil (50µ) MOPP
- Reinforced Tape No
- Tape Adhesive Natural Rubber / Resin
- Tape Thickness 2.6"
- Tape Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # TPP200B
- Zoro # G8645592
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 55" |
Tape Core Diameter | 3 in |
Width | 0 |
Details
Item | Filament Tape |
Tape Backing Material | 2 mil (50µ) MOPP |
Reinforced Tape | No |
Tape Adhesive | Natural Rubber / Resin |
Tape Thickness | 2.6" |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Min. Tape Performance Temp. | Not Rated |
Color | BLUE |
Adhesive | Natural Rubber / Resin |
Series | TPP200 |
Tape Tensile Strength | 90 lb/in |
Tensile Strength | 90 |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Elongation | 26 |
Material | 2 mil (50µ) MOPP |
Tape Adhesive Strength | 30 oz/in |
Thickness | 2.6 |
Description
Filament Tape, Series TPP200, Tape Thickness 2.60 mil, Tape Tensile Strength 90 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 30 oz/in, Tape Color Blue, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- SHARPIE Markers, Retractable, Ultra Fine, 2/PK, Black PK (SAN1735801)
- PAPER MATE Paper Mate Comfort Mate Ultra #2HB 0.5 mm Mechanical Pencil , 2PK (1738795)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8" x 10", Fluorescent Red, 250/Roll (DL1094)
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 (91404)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE Filament Tape, 48mm x 55m, 6.1 mil, PK24 (RG316.5G)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- Intertape Filament Tapes