Shop All Electrical Tapes
Intertape
Tape, RG48 Nat 3"X36 yd.-Plan, PK12
Mfr # RG48
Zoro # G9887028
Sold in multiples of 5 for $4,419.95
Free Shipping & Returns
$4,419.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Material Glass Cloth
- Tape Tensile Strength 185 lb/in
- Color NATURAL
- Standards UL-510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # RG48
- Zoro # G9887028
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3 |
Details
Tape Color | Natural |
Material | Glass Cloth |
Tape Tensile Strength | 185 lb/in |
Color | NATURAL |
Item | Tape |
Standards | UL-510 |
Duct Tape Type | Electrical |
Description
Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Tape, 48mm W x 55m L, Light-Duty, PK24 (TC359-48MM X 55M (24PK))
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- WHITE LIGHTNING Kitchen & Bath Caulk, 5.5 oz, Squeeze Tube, White, Styrene Acrylic Base (W22000005)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- Intertape Electrical Tapes