Shop All Electrical Tapes
Intertape
Tape, RG46 Nat 2"X60 yd. Plan-Plan, PK24
Mfr # RG46
Zoro # G9887213
Sold in multiples of 5 for $6,604.95
Free Shipping & Returns
$6,604.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Material Glass Cloth
- Tape Tensile Strength 175 lb/in
- Color NATURAL
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # RG46
- Zoro # G9887213
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 |
Details
Tape Color | Natural |
Material | Glass Cloth |
Tape Tensile Strength | 175 lb/in |
Color | NATURAL |
Item | Tape |
Duct Tape Type | Electrical |
Standards | MIL-T-4053B |
Description
Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- GORILLA GLUE 1.88 in. W X 50 yd L Black Duct Tape (108084)
- ANTI-SEIZE TECHNOLOGY Low Strength Threadlocker, 50mL (39222)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 (2200-3-1/4X4-1/2IN)
- Intertape Electrical Tapes