Shop All Filament Tapes
Intertape
Tape, RG319 Nat 12mmX330M, PK24
Mfr # RG319
Zoro # G8645653
product price: $515.99
/pk 24, $21.50/ea
Sold in multiples of 12 for $6,191.88
Free Shipping & Returns
$6,191.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 2 mil (50µ) Biaxially Oriented Polypropylene Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 5.3"
- Tape Width 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG319
- Zoro # G8645653
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 330" |
Width | 0 |
Tape Core Diameter | 3 in |
Details
Item | Filament Tape |
Tape Backing Material | 2 mil (50µ) Biaxially Oriented Polypropylene Film |
Reinforced Tape | Yes |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 5.3" |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Min. Tape Performance Temp. | Not Rated |
Tape Tensile Strength | 168 lb/in |
Series | RG319 |
Tape Elongation | 3.5 |
Color | NATURAL |
Tensile Strength | 168 |
Tape Adhesive Strength | 68 oz/in |
Material | 2 mil (50µ) Biaxially Oriented Polypropylene Film |
Thickness | 5.3 |
Adhesive | Synthetic Rubber/Resin |
Max. Tape Performance Temp. | Not Rated |
Description
Filament Tape, Series RG319, Tape Thickness 5.30 mil, Tape Tensile Strength 168 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 68 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTEL Hot Wheels Basic Car Black (L2593)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- OMNIMED Over-The-Bed Poly Clipboard In Beige, PK5 (2039135BG)
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- INTERTAPE Rg3 Nat 12Mmx54.8M Ipg, Pk72 (RG3...52)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE 197 BLK 18MMX55M IPG-IPG 96 (197...16)
- INTERTAPE RG3 NAT 24MMX54.8M IPG-IPG 36 (RG3...54)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- Intertape Filament Tapes