Shop All Filament Tapes
Intertape
Tape, RG316 Nat 24mmX54.8M IP-IP, PK36
Mfr # RG316
Zoro # G9888078
product price: $231.99
/pk 36, $6.44/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.1 mil (28µ) Biaxial Oriented BOPP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 6.2"
- Tape Width 0.94"
- Tape Length 54.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG316
- Zoro # G9888078
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Details
Item | Filament Tape |
Tape Backing Material | 1.1 mil (28µ) Biaxial Oriented BOPP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 6.2" |
Tape Color | Natural |
Standards | ASTM D5330, Type II |
Tape Tensile Strength | 350 lb/in |
Adhesive | Synthetic Rubber/Resin |
Tape Elongation | 4 |
Material | 1.1 mil (28µ) Biaxial Oriented BOPP Film |
Thickness | 6.2 |
Color | NATURAL |
Tensile Strength | 350 |
Description
Filament Tape, Standards ASTM D5330, Type II, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 (P18620)
- TEACHER CREATED RESOURCES Chalkboard Brights 14 Pocket Daily Schedule Pocket Chart, 13in x 34in (20752)
- BUSINESS SOURCE Kit, Stapler, Full, Valuepack, PK3 (41880)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 30 lb./15kg Capacity (RLP-30S)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE 788 NAT 48MMX54.8M IPG-IPG 24 (74540)
- SCOTCH Filament Tape, Polypropylene, Clear, PK24 (898)
- Intertape Packing Tape & Dispensers