Shop All Filament Tapes
Intertape
Tape, RG316 Nat 18mmX54.8M IP-IP, PK48
Mfr # RG316
Zoro # G9887579
product price: $252.99
/pk 48, $5.27/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.1 mil (28µ) Biaxial Oriented BOPP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 6.2"
- Tape Width 0.71"
- Tape Length 54.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG316
- Zoro # G9887579
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Details
Item | Filament Tape |
Tape Backing Material | 1.1 mil (28µ) Biaxial Oriented BOPP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 6.2" |
Tape Color | Natural |
Standards | ASTM D5330, Type II |
Thickness | 6.2 |
Material | 1.1 mil (28µ) Biaxial Oriented BOPP Film |
Adhesive | Synthetic Rubber/Resin |
Color | NATURAL |
Tape Elongation | 4 |
Tape Tensile Strength | 350 lb/in |
Tensile Strength | 350 |
Description
Filament Tape, Standards ASTM D5330, Type II, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PREMIUM POWER, CF280A (CF280A)
- ZORO SELECT Double Wall Boxes, 8" x 8" x 8", Kraft, 15/Bundle (22XM91)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK72 (TC389-12MM X 55M (72PK))
- Intertape Filament Tapes