Shop All Filament Tapes
Intertape
Tape, RG315 Nat 12mmX54.8M IP-IP, PK72
Mfr # RG315
Zoro # G8645750
product price: $214.99
/pk 72, $2.99/ea
Sold in multiples of 10 for $2,149.90
Free Shipping & Returns
$2,149.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.1 Mil (28µ) Biaxially Oriented PP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4.4"
- Tape Width 0.47"
- Tape Length 54.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG315
- Zoro # G8645750
- UPC # 055555315208
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 54.8" |
Width | 0 |
Details
Item | Filament Tape |
Tape Backing Material | 1.1 Mil (28µ) Biaxially Oriented PP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 4.4" |
Tape Color | Natural |
Adhesive | Synthetic Rubber/Resin |
Standards | PSTC, ASTM |
Tape Elongation | 4 |
Material | 1.1 Mil (28µ) Biaxially Oriented PP Film |
Tensile Strength | 175 |
Tape Tensile Strength | 175 lb/in |
Thickness | 4.4 |
Color | NATURAL |
Description
Filament Tape, Standards PSTC, ASTM, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Navy Blue 3-Piece Leather Desk Set, Bonded Leather (DF-5037)
- ZORO SELECT 5" x 3" Open Poly Bags, 0.90 mil, Clear (5DRE1)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- COURIER 1000 Bench Scale, Digital, Battery, Gray (i-C12P75)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- INTERTAPE Filament Tape, 48mm x 55m, 6.1 mil, PK24 (RG316.5G)
- 3M Filament Tape, 48mm x 55m (8934)
- Intertape Filament Tapes