Shop All Filament Tapes
Intertape
Tape, RA6 Nat 3"X60 yd. Perf, PK16
Mfr # RA6
Zoro # G8645979
product price: $1,306.99
/pk 16, $81.69/ea
Sold in multiples of 10 for $13,069.90
Free Shipping & Returns
$13,069.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Smooth Crepe Paper
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber / Resin
- Tape Thickness 12.4"
- Tape Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RA6
- Zoro # G8645979
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60" |
Tape Core Diameter | 3 in |
Width | 3 |
Details
Item | Filament Tape |
Tape Backing Material | Smooth Crepe Paper |
Reinforced Tape | Yes |
Tape Adhesive | Natural Rubber / Resin |
Tape Thickness | 12.4" |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Min. Tape Performance Temp. | Not Rated |
Material | Smooth Crepe Paper |
Tape Elongation | 3.4 |
Color | NATURAL |
Tape Adhesive Strength | 54 oz/in |
Thickness | 12.4 |
Tape Tensile Strength | 107 lb/in |
Max. Tape Performance Temp. | 400 Degrees F |
Series | RA6 |
Adhesive | Natural Rubber / Resin |
Description
Filament Tape, Series RA6, Tape Thickness 12.40 mil, Tape Tensile Strength 107 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 400 Degrees F, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Adhesive Strength 54 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Confidential" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1130)
- ROLODEX CORPORATION Rolodex Corporation ROL62523 Wood Tray- Letter- Front Load- Black (ROL62523)
- QUARTET Classic Cork Bulletin Board 24"x18", Black (2301B)
- CLC WORK GEAR Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak (5124M)
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- INTERTAPE Filament Tape, 48mm x 55m, 6.1 mil, PK24 (RG316.5G)
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- Intertape Filament Tapes