Shop All Filament Tapes
Intertape
Tape, RA2 Nat 1"X60 yd., PK36
Mfr # RA2
Zoro # G8645662
product price: $400.99
/pk 36, $11.14/ea
Sold in multiples of 7 for $2,806.93
Free Shipping & Returns
$2,806.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Medium Crepe Paper
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber/Resin
- Tape Thickness 9.8"
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RA2
- Zoro # G8645662
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60" |
Tape Core Diameter | 3 in |
Width | 1 |
Details
Item | Filament Tape |
Tape Backing Material | Medium Crepe Paper |
Reinforced Tape | Yes |
Tape Adhesive | Natural Rubber/Resin |
Tape Thickness | 9.8" |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Min. Tape Performance Temp. | 30 Degrees F |
Thickness | 9.8 |
Series | RA2 |
Adhesive | Natural Rubber/Resin |
Tape Tensile Strength | 198 lb/in |
Tensile Strength | 198 |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Adhesive Strength | 40 oz/in |
Tape Elongation | 4 |
Color | NATURAL |
Material | Medium Crepe Paper |
Description
Filament Tape, Series RA2, Tape Thickness 9.80 mil, Tape Tensile Strength 198 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Adhesive Strength 40 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- DAHLE MHP Oil Free Shredder, 24-26 Sht, Lev. P4 (50464)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG09)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- Intertape Packing Tape & Dispensers