Shop All Filament Tapes
Intertape
Tape, RA1 Nat 1"X60 yd., PK36
Mfr # RA1
Zoro # G8645933
Sold in multiples of 7 for $6,425.93
Free Shipping & Returns
$6,425.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Medium Crepe Paper
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber/Resin
- Tape Thickness 12.4"
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # RA1
- Zoro # G8645933
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60" |
Width | 1 |
Tape Core Diameter | 3 in |
Details
Item | Filament Tape |
Tape Backing Material | Medium Crepe Paper |
Reinforced Tape | Yes |
Tape Adhesive | Natural Rubber/Resin |
Tape Thickness | 12.4" |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Min. Tape Performance Temp. | 40 Degrees F |
Standards | ASTM D5330, Type II |
Tape Tensile Strength | 324 lb/in |
Thickness | 12.4 |
Adhesive | Natural Rubber/Resin |
Color | NATURAL |
Series | RA1 |
Material | Medium Crepe Paper |
Tape Adhesive Strength | 53 oz/in |
Tape Elongation | 4 |
Max. Tape Performance Temp. | 225 Degrees F |
Description
Filament Tape, Series RA1, Tape Thickness 12.40 mil, Tape Tensile Strength 324 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Tape Backing Material Paper, Standards ASTM D5330, Type II, Tape Adhesive Rubber, Tape Adhesive Strength 53 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- ZORO SELECT 12" x 5" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHP5)
- ZORO SELECT Plastic Strapping, MG, White, 12000 ft. L (40TP44)
- UNITED SCIENTIFIC Weighing Boats, 1.5" x 1.5" x 5/1, PK100 (UNWGHBT-4CM-PK/100)
- INTERTAPE Utility Grade Filament Tape, 12Mmx54.8M (FT70)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- Intertape Packing Tape & Dispensers