Shop All Masking Tapes
Intertape
Tape, PT14 Blue 96mmX54.8M, PK12
Mfr # PT14
Zoro # G9887238
product price: $270.99
/pk 12, $22.58/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 3.78"
- Tape Length 54.8"
- Material Fine Crepe Paper
- Tensile Strength 23 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PT14
- Zoro # G9887238
- UPC # 055555905201
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3.78" |
Tape Length | 54.8" |
Width | 4 |
Details
Tape Color | Blue |
Material | Fine Crepe Paper |
Tensile Strength | 23 lb/in |
Thickness | 5.5" |
Item | Painters Masking Tape |
Color | BLUE |
Tape Adhesive | Synthetic Rubber |
Tape Elongation | 11 |
Type | Paper Masking Tape |
Tape Application | Wherever masking is exposed to weather / out-of-doors conditions, interior masking of windows (where adhesive will be directly exposed to sunlight). Protective, compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard. |
Adhesive | Synthetic Rubber |
Description
Painters Masking Tape, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- DAP Window, Door & Trim Sealant, 10.1 oz, Cartridge, Clay, Latex Base (18416)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- INTERTAPE Pg21 Nat 72Mmx54.8M Prf, Pk16 (PG21..24)
- INTERTAPE Masking Tape, Natural, 72mm, PK12 (89277)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 16 (99440)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG505.120)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- Intertape Masking & Painter's Tape