Shop All Masking Tapes
Intertape
Tape, PM2 TAN 96mmX54.8M, PK12
Mfr # PM2
Zoro # G8634462
product price: $241.99
/pk 12, $20.17/ea
Sold in multiples of 10 for $2,419.90
Free Shipping & Returns
$2,419.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 3.78"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 36 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PM2
- Zoro # G8634462
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3.78" |
Tape Length | 54.8" |
Width | 4 |
Details
Tape Color | Tan |
Material | Kraft Flatback |
Tensile Strength | 36 lb/in |
Thickness | 6" |
Item | Pm2 Tan 96Mmx54.8M Ipg,Pk12 |
Color | TAN |
Type | Paper Flatback Tape |
Tape Application | Can be used on all types of cartons. |
Standards | ASTM D6123, Type II. PPP-T-42C, Type II. / C.I.D. A-A-883B Type II. Boeing BAC 5317. |
Adhesive | Natural Rubber / Resin |
Tape Adhesive | Natural Rubber / Resin |
Tape Elongation | 3 |
Description
Pm2 Tan 96Mmx54.8M Ipg,Pk12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Acrylic Patching Cement, 115 oz, Can, White, Storm Patch (KS0085100-16)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- SCOTCH Painters Masking Tape, 1 in., Blue, PK6 (209024EVP)
- 3M VHB 3/4 in. x 36 yds. Clear Double Sided Mounting Tape (4910)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- INTERTAPE 539 BRN 48MMX54.8M IPG-IPG 24 (74941)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE PG21 NAT 18MMX55M PERF-PERF 48 (PG21..178)
- EASY MASK MASKING FILM 48in. X180ft (64880)
- Intertape Masking Tapes