Shop All Masking Tapes
Intertape
Tape, PM2 TAN 3"X120 yd., PK12
Mfr # PM2
Zoro # G8633939
product price: $384.99
/pk 12, $32.08/ea
Sold in multiples of 10 for $3,849.90
Free Shipping & Returns
$3,849.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 3"
- Tape Length 120"
- Material Kraft Flatback
- Tensile Strength 36 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PM2
- Zoro # G8633939
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 120" |
Width | 3 |
Details
Tape Color | Tan |
Material | Kraft Flatback |
Tensile Strength | 36 lb/in |
Thickness | 6" |
Item | Pm2 Tan 3X120Yd Ipg,Pk12 |
Color | TAN |
Tape Application | Can be used on all types of cartons. |
Type | Paper Flatback Tape |
Standards | ASTM D6123, Type II. PPP-T-42C, Type II. / C.I.D. A-A-883B Type II. Boeing BAC 5317. |
Tape Adhesive | Natural Rubber / Resin |
Tape Elongation | 3 |
Adhesive | Natural Rubber / Resin |
Description
Pm2 Tan 3X120Yd Ipg,Pk12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- MOTSENBOCKERS LIFT OFF Lift Off Liquid Adhesive Remover 22 oz (407-01)
- 3M 3M 4936 VHB Tape 1" x 5yd, Gray, 25 mil (4936)
- 3M Marine Sealant, 10 oz, Cartridge, Mahogany, Polyurethane Base (06502)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- INTERTAPE Masking Tape, Natural, 72mm, PK12 (89277)
- INTERTAPE Pt14 Blu 24Mmx54.8M Ipg, Pk32 (99438)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- Intertape Masking Tapes