Shop All Masking Tapes
Intertape
Tape, PM2 TAN 18mmX54.8M, PK48
Mfr # PM2
Zoro # G8633239
product price: $178.99
/pk 48, $3.73/ea
Sold in multiples of 7 for $1,252.93
Free Shipping & Returns
$1,252.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 0.71"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 36 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PM2
- Zoro # G8633239
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Tan |
Material | Kraft Flatback |
Tensile Strength | 36 lb/in |
Thickness | 6" |
Item | Pm2 Tan 18Mmx54.8M Ipg,Pk48 |
Color | TAN |
Tape Adhesive | Natural Rubber / Resin |
Tape Application | Can be used on all types of cartons. |
Adhesive | Natural Rubber / Resin |
Type | Paper Flatback Tape |
Standards | ASTM D6123, Type II. PPP-T-42C, Type II. / C.I.D. A-A-883B Type II. Boeing BAC 5317. |
Tape Elongation | 3 |
Description
Pm2 Tan 18Mmx54.8M Ipg,Pk48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDWOOD CONTACT CEMNT SYN RBR 1G (25336)
- GEOCEL Geocel 2300 Construction Tripolymer Sealant White Tripolymer Construction Elastomeric Sealant 10.3 o (GC66101)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- FJC Kwik Seal leak sealant - 9165 (FJ9165)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE Tape, 539 Brown 18mmX54.8M, PK48 (539)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 1" x 60 yds., Orange, 6/Case (T94525256PK)
- Intertape Masking Tapes