Shop All Masking Tapes
Intertape
Tape, PG505 Nat 72mmX54.8M IP-IP, PK16
Mfr # PG505
Zoro # G9887527
product price: $153.99
/pk 16, $9.62/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2.83"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 20 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505
- Zoro # G9887527
- UPC # 087143000296
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 54.8" |
Width | 3 |
Tape Core Diameter | 4.99" |
Description
Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 5.80 mil, Tape Width 72mm, Tape Length 54.8m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 20 lb/in, Tape Adhesive Strength 30 oz/in, Tape Core Diameter 3 in, Series PG505, Standards ASTM D6123, Type I CID A-A-883B Type 1, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Fillr Wood Stnable 1Oz (42851000)
- PACER Retaining Compound, ANL-RC Series, Green, Liquid, High Strength, 50ml Bottle (FG06172)
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base (00753)
- ECLECTIC PRODUCTS Epoxy Adhesive, Yellow, Syringe (230022)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE .94" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9531)
- INTERTAPE 530 Brn 96Mmx55M Ipg, Pk12 (82873)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- INTERTAPE Masking Tape, Natural, Dia., PK36 (PG5...128G)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1/2" x 60 yds., Natural, 12/Case (T933230712PK)
- Intertape Masking Tapes