Shop All Masking Tapes
Intertape
Tape, PG505 Nat 48mmX54.8M IP-IP, PK24
Mfr # PG505
Zoro # G9887396
product price: $144.99
/pk 24, $6.04/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 20 lb/in
- Thickness 5.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG505
- Zoro # G9887396
- UPC # 087143000234
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 20 lb/in |
Thickness | 5.8" |
Item | Masking Tape |
Standards | ASTM D6123, Type I; C.I.D. A-A-883B Type I |
Color | NATURAL |
Tape Elongation | 10 |
Adhesive | Natural Rubber/Resin |
Tape Adhesive | Natural Rubber/Resin |
Type | Paper Masking Tape |
Tape Application | For general purpose masking. |
Description
Masking Tape, Standards ASTM D6123, Type I CID A-A-883B Type 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Glue Gel, SUPERUNIX Series, Clear, 0.07 oz, Tube (90015)
- 3M Surface Cleaner, 04747 Series, Clear, 19 fl oz, Aerosol Can, 1 hr Functional Cure (04747)
- LOCTITE 40 lb. White; Tan Concrete Repair (235633)
- NEWBORN Professional Steel Caulking Gun (101)
- INTERTAPE Tape, PG505 Nat 36mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE Tape, PG505 Nat 24mmX54.8M IP-IP, PK36 (PG505)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- INTERTAPE Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24 (PG3655)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- Intertape Masking & Painter's Tape