Shop All Masking Tapes
Intertape
Tape, PG505 Nat 36mmX54.8M IP-IP, PK24
Mfr # PG505
Zoro # G9887378
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 20 lb/in
- Thickness 5.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # PG505
- Zoro # G9887378
- UPC # 087143000227
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 20 lb/in |
Thickness | 5.8" |
Item | Masking Tape |
Color | NATURAL |
Standards | ASTM D5330, Type II. |
Adhesive | Natural Rubber/Resin |
Type | Paper Masking Tape |
Tape Application | For general purpose masking. |
Tape Elongation | 10 |
Tape Adhesive | Natural Rubber/Resin |
Description
Masking Tape, Standards ASTM D6123, Type I CID A-A-883B Type 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Syringe, 5 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVD9)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 5PK (4930)
- IMPERIAL SUPPLIES Sealant, White, 24 PK (7643)
- T-REX Duct Tape, 3in Core, 1.88 x 30 yds, White (241534)
- INTERTAPE Tape, PG505 Nat 24mmX54.8M IP-IP, PK36 (PG505)
- INTERTAPE Tape, PG505 Nat 48mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE MASKING TAPE 0.94""X60YD (5202-1)
- INTERTAPE 515 NAT 18MMX54.8M IPG-IPG 48 (70830)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG500.15G)
- INTERTAPE MASKING TAPE GRN 0.94""W (5803-1)
- Intertape Masking Tapes