Intertape

Tape, PG500 Nat 24mmX54.8M IP-IP, PK36 (Discontinued)


This Product is Discontinued
Shop for all Masking Tapes

Key Features

  • Tape Color Natural
  • Tape Width 0.94"
  • Tape Length 54.8"
  • Material Smooth Crepe Paper
  • Tensile Strength 21 lb/in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tape Width 0.94"
Tape Length 54.8"
Width 1

Description

Painters Masking Tape, Tape Backing Material Paper, Tape Adhesive Acrylic, Tape Thickness 3.60 mil, Tape Shape Continuous Roll, Tape Color Yellow, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 23 lb/in, Tape Adhesive Strength 14 oz/in, Series CP 060, Standards PSTC, ASTM, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products