Shop All Masking Tapes
This Product is Discontinued
Intertape
Tape, PG500 Nat 18mmX54.8M IP-IP, PK48 (Discontinued)
Mfr # PG500
Zoro # G9887283
This Product is Discontinued
Key Features
- Tape Color Natural
- Tape Width 0.71"
- Tape Length 54.8"
- Material Smooth Crepe Paper
- Tensile Strength 21 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG500
- Zoro # G9887283
- UPC # 035694217151
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Length | 4.77 |
Tape Core Diameter | 4.77" |
Diameter | 4.77 |
Details
Tape Color | Natural |
Material | Smooth Crepe Paper |
Tensile Strength | 21 lb/in |
Thickness | 5" |
Item | Masking Tape |
Standards | PSTC, ASTM |
Color | NATURAL |
Adhesive | Synthetic Rubber/Resin |
Tape Elongation | 7.5 |
Type | Paper Masking Tape |
Tape Application | Can be used for a variety of non-critical tape applications such as hanging paper, poly and poster board. |
Tape Adhesive | Synthetic Rubber/Resin |
Description
Masking Tape, Standards PSTC, ASTM, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.