Shop All Masking Tapes
Intertape
Tape, PG16 Nat 36mmX54.8M, PK24
Mfr # PG16
Zoro # G9887886
product price: $210.99
/pk 24, $8.79/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 54.8"
- Material Smooth Crepe Paper
- Tensile Strength 25 lb/in
- Thickness 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG16
- Zoro # G9887886
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | Natural |
Material | Smooth Crepe Paper |
Tensile Strength | 25 lb/in |
Thickness | 6.7" |
Item | Masking Tape |
Color | NATURAL |
Standards | ASTM D3330 |
Tape Elongation | 0.08 |
Adhesive | Rubber/resin |
Tape Adhesive | Rubber/resin |
Type | Paper Masking Tape |
Tape Application | Designed for paint masking requiring adhesion to a variety of surfaces, with clean and easy removal. |
Description
Masking Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY High Temp Bolt/Stud Locking, 50mL (39722)
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- GE GE5020 Sealant, Light Gray, 101 oz Tube (2816709)
- DAP Contact Cement, Weldwood, 1 gal, Can, Tan (00273)
- INTERTAPE Tape, 539 Brown 18mmX54.8M, PK48 (539)
- INTERTAPE PG21 NAT 48MMX55M PERF-PERF 24 (PG21..181)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.122G)
- INTERTAPE 530 Brn 96Mmx55M Ipg, Pk12 (82873)
- INTERTAPE MASKING TAPE NATR 1.88""W (INTPG5-130R)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ10)
- Intertape Masking Tapes